Check Availability
  • SPEEDAIRE 

    Rear Exhaust Straight Air Die Grinder, 1/4" Collet, 22,000 rpm Free Speed, 0.5 HP

  • Item # 21AA85
  • Mfr. Model # 21AA85
Rear Exhaust Straight Air Die Grinder, 1/4" Collet, 22,000 rpm Free Speed, 0.5 HP
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This straight air die grinder is ideal for polishing, grinding, and deburring. Use with either carbide burrs or mounted grinding stones, available separately.
Show More Close
 

Technical Specifications

Item # 21AA85
Mfr. Model # 21AA85
UNSPSC #27131511
Catalog Page 2506
Shipping Weight 3.35 lbs
Country of Origin Taiwan *
Item Air Die Grinder
Grinder Orientation Straight
Free Speed 22,000 rpm
HP 0.5 HP
Collet 1/4"
Exhaust Rear
Variable Speed Yes
Grinder Type Straight
CFM @ Full Load 16.0
Average CFM @ 15 Second Run Time 4.00
Handle Material Aluminum with Rubber Grip
Min. Hose Size 3/8"
Overall Length 13"
Required Pressure 90 psi
Air Inlet 1/4" NPT
Bearing Type Ball
Throttle Lever
Includes (2) Spanner
Duty General
* This product's country of origin is subject to change

Compliance and Restrictions