Check Availability
  • SPEEDAIRE 

    Rear Exhaust Straight Air Die Grinder, 1/4" Collet, 25,000 rpm Free Speed, 0.35 HP

  • Item # 12V736
  • Mfr. Model # 12V736
Rear Exhaust Straight Air Die Grinder, 1/4" Collet, 25,000 rpm Free Speed, 0.35 HP
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Speedaire angle die grinder is designed for cleaning tire molding, porting, and general high-speed polishing and grinding in confined areas. #N/A
Show More Close
 

Technical Specifications

Item # 12V736
Mfr. Model # 12V736
UNSPSC #27131511
Catalog Page 2506
Shipping Weight 1.45 lbs
Country of Origin Taiwan *
Item Air Die Grinder
Grinder Orientation Straight
Free Speed 25,000 rpm
HP 0.35 HP
Collet 1/4"
Exhaust Rear
Variable Speed Yes
Grinder Type Straight
CFM @ Full Load 11.0
Average CFM @ 15 Second Run Time 1.60
Handle Material Composite
Min. Hose Size 3/8"
Overall Length 7-13/16"
Required Pressure 90 psi
Air Inlet 1/4" NPT
Bearing Type Ball
Throttle Safety Lever
Includes (2) Collet Wrenches
Duty Industrial
* This product's country of origin is subject to change

Compliance and Restrictions