Check Availability
  • SPEEDAIRE 

    Pressure Washer Hose, 3/8, 100 ft, 3000 psi

  • Item # 22KE03
  • Mfr. Model # 22KE03
Pressure Washer Hose, 3/8, 100 ft, 3000 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 22KE03
Mfr. Model # 22KE03
UNSPSC #40142008
Catalog Page 1594
Shipping Weight 20.98 lbs
Country of Origin China *
Item Pressure Washer Hose
Hose Inside Dia. 3/8"
Hose Length 100 ft.
Max. Pressure 3000 psi
Max. Temp. 250 Degrees F
Color Black
Fitting Size 3/8" (M)NPT x 3/8" (M)NPT S
Construction Wire Braid
Outer Material Nitrile
Hose Outside Dia. 0.71"
Oil Resistance RMA Class A
Safety Factor 4:1
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms