Check Availability
  • SPEEDAIRE 

    Positive Displacement Blower/Vacuum Pump; Inlet Dia.: 6" Flange Mount, Outlet Dia.: 6" Flange Mount

  • Item # 2EPU1
  • Mfr. Model # 2EPU1
Positive Displacement Blower/Vacuum Pump; Inlet Dia.: 6" Flange Mount, Outlet Dia.: 6" Flange Mount
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Drop-in replacement for various roots-type blowers and vacuum pumps. For use in various industrial applications such as pneumatic conveying, wastewater treatment, surface cleaning, and dairy milking. Handles continuous loads. Alloy steel timing gears assure nonslip timing. High-strength drive shaft provides greater blower durability and installation flexibility. High-strength cylinder with heat-dissipating fins for reduced noise and vibration. High-temperature seals provide leak-free operation in severe-duty applications.
Show More Close
 

Technical Specifications

Item # 2EPU1
Mfr. Model # 2EPU1
UNSPSC #40151502
Catalog Page 2594
Shipping Weight 638.0 lbs
Country of Origin USA *
Item Positive Displacement Blower/Vacuum Pump
Inlet Dia. 6" Flange Mount
Outlet Dia. 6" Flange Mount
Displacement 0.733 cu. ft./rev.
CFM Range 601 to 1383
RPM Range 546 to 2050
Max. Pressure 10 psi
Max. Vacuum 16.0" Hg
HP Required 12 to 71.2
Shaft Length 3.19"
Shaft Dia. 1.562"
Keyway Width 0.375"
Keyway Length 2.50"
Overall Width 26.625"
Overall Height 19.5"
Overall Depth 22"
Standards ISO 9001
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.