Check Availability
  • SPEEDAIRE 

    Positive Displacement Blower/Vacuum Pump; Inlet Dia.: 3" (F)NPT, Outlet Dia.: 3" (F)NPT

  • Item # 2EPR3
  • Mfr. Model # 2EPR3
Positive Displacement Blower/Vacuum Pump; Inlet Dia.: 3" (F)NPT, Outlet Dia.: 3" (F)NPT
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Drop-in replacement for various roots-type blowers and vacuum pumps. For use in various industrial applications such as pneumatic conveying, wastewater treatment, surface cleaning, and dairy milking. Handles continuous loads. Alloy steel timing gears assure nonslip timing. High-strength drive shaft provides greater blower durability and installation flexibility. High-strength cylinder with heat-dissipating fins for reduced noise and vibration. High-temperature seals provide leak-free operation in severe-duty applications.
Show More Close
 

Technical Specifications

Item # 2EPR3
Mfr. Model # 2EPR3
UNSPSC #40151502
Catalog Page 2592
Shipping Weight 187.0 lbs
Country of Origin USA *
Item Positive Displacement Blower/Vacuum Pump
Inlet Dia. 3" (F)NPT
Outlet Dia. 3" (F)NPT
Displacement 0.170 cu. ft./rev.
CFM Range 197 to 579
RPM Range 955 to 3600
Max. Pressure 7 psi
Max. Vacuum 14.0" Hg
HP Required 1.6 to 20.3
Shaft Length 2.375"
Shaft Dia. 0.875"
Keyway Width 0.1875"
Keyway Length 2.00"
Overall Width 18.67"
Overall Height 10.438"
Overall Depth 12.375"
Standards ISO 9001
* This product's country of origin is subject to change

Compliance and Restrictions