Check Availability
  • SPEEDAIRE 

    Pneumatic Exhaust Muffler

  • Item # 1A325
  • Mfr. Model # 1A325
Pneumatic Exhaust Muffler
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this SpeedaireĀ® pneumatic exhaust muffler to help reduce noise from the exhaust port on your air tools. Muffler features a 40-micron porous sintered bronze element that's bonded to nickel-plated steel pipe thread fillings for greater sound deadening qualities. Model can diffuse air and muffle noise to acceptable OSHA requirements.
Show More Close
 

Technical Specifications

Item # 1A325
Mfr. Model # 1A325
UNSPSC #27131609
Catalog Page 2558
Shipping Weight 0.01 lbs
Country of Origin Taiwan *
Item Exhaust Muffler
Type Pneumatic
NPT Port (In.) 1/8
Max. Pressure (PSI) 300
Max. Temp. 300 Degrees F
Microns 40
Element Material Sintered Bronze
Fitting Material Nickel Plated Steel
Hex (In.) 7/16
Length (In.) 1-1/8
Function Reduce Exhaust Noise Levels to Acceptable OSHA Requirements
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.