Check Availability
  • SPEEDAIRE 

    Pneumatic Breather Vent

  • Item # 1EJT7
  • Mfr. Model # 1EJT7
Pneumatic Breather Vent
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Breather Vents
• Max. operating pressure: 150 psi Operating temp. range: 35° to 300°F
Low-profile vents insert easily into cylinders, gear boxes, and storage tanks. Prevent dirt and particles from entering ports open to atmosphere.
OSHA compliant.
Show More Close
 

Technical Specifications

Item # 1EJT7
Mfr. Model # 1EJT7
UNSPSC #27131609
Catalog Page 2558
Shipping Weight 0.04 lbs
Country of Origin Taiwan *
Item Breather Vent
Type Pneumatic
NPT Port (In.) 3/8
Max. Pressure (PSI) 150
Max. Temp. 300 F
Microns 40
Element Material Bronze
Fitting Material Nickel Plated Steel
Hex (In.) 11/16
Length (In.) 3/4
Function Reduce Pressure
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close