Check Availability
  • SPEEDAIRE 

    Plated Steel Jam Nut

  • Item # 5THP6
  • Mfr. Model # JM-03
Plated Steel Jam Nut
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5THP6
Mfr. Model # JM-03
UNSPSC #27131708
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Jam Nut
Bore Dia. (In.) 1-1/16
Mount Type Jam Nut
Material Plated Steel
Thread Size (In.) 5/16-24 UNF
Fits 5TGA2 to 5TGC3, 5TGG6 to 5TGG8, 5TGP6 to 5TGR7, 5TGV8 to 5TGW0, 5THD5 to 5THE6, 5THK5 to 5THL6
Includes Jam Nut
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Cuba , Iraq , Iran , North Korea , Rwanda , Sudan and Syria .

This item is restricted for international sale.