Check Availability
Oil/Water Separator
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Heavy-duty polyethylene separator is easy to install and can trap and hold coolants, emulsified polyglycols, oils, silicones, trace heavy metals, and other pollutants from compressor condensate. Compact, maintenance free with zero operating costs and long life. Separator is unaffected by humidity and temperature. Allows easy, no mess disposal without the need to changeout filters or charcoal bags.

10 ppm performance guarantee
• Exceeds EPA and ISO environmental standards
Show More Close
 

Technical Specifications

Item # 38XR80
Mfr. Model # 38XR80
UNSPSC #20142801
Shipping Weight 37.0 lbs
Country of Origin USA *
Item Oil/Water Separator
Max. Air Compressor HP 150
Air Inlet NPT (In.) 1/4
Condensate Inlet NPT (In.) 1/4
Water Outlet NPT (In.) 3/4
Absorption Module Volume (Gal.) 3 gal.
Temp. Range (F) 32 Degrees to 125 Degrees
Length (In.) 11
Width (In.) 11
Height (In.) 27
Weight (Lbs.) 37
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In