Check Availability
Oil Free Portable Air Compressor; 225 psi Portable Air Compressor,Oil Free,225psi Portable Air Compressor,Oil Free,225psi Portable Air Compressor,Oil Free,225psi Portable Air Compressor,Oil Free,225psi Portable Air Compressor,Oil Free,225psi Portable Air Compressor,Oil Free,225psi Portable Air Compressor,Oil Free,225psi Portable Air Compressor,Oil Free,225psi Portable Air Compressor,Oil Free,225psi
  • SPEEDAIRE 

    Oil Free Portable Air Compressor; 225 psi

  • Item # 415L90
  • Mfr. Model # 415L90
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Technical Specifications

Item # 415L90
Mfr. Model # 415L90
UNSPSC #40151601
Shipping Weight 67.0 lbs
Country of Origin USA *
Lubrication Type - Air compressor Oil Free
Item - Air Compressor Portable Air Compressor
HP - Air Compressor 1.70
Input Voltage - Air Compressor 120VAC
Tank Style - Air Compressor Horizontal
Tank Size - Air Compressor 4.0 gal.
Free Air CFM @ 90 PSI - Air Compressor 5.00
Weight - Air Compressor 54 lb.
Free Air CFM @ Max. Pressure - Air Compressor 2.30
Max. Pressure - Air Compressor 225 psi
Full Load Amps 15.0
(F)NPT Outlet 1/4"
Cylinder Material Steel
Motor RPM 10,750
Motor Type UMC
Avg. Pump Life 500 hr.
dBA @ 3 Feet 78.0
Standards ISO 1217, 3744
Overall Length 20-1/4"
Overall Width 22-3/4"
Overall Height 14-3/4"
Includes (2) Quick Connect Couplers
Item Portable Air Compressor

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.