Check Availability
  • SPEEDAIRE 

    Molecular Separation Oil/Water Separator and Vent

  • Item # 13X544
  • Mfr. Model # 13X544
Molecular Separation Oil/Water Separator and Vent
Qty
  • Web Price
    $2,177.42 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Heavy-duty polyethylene separator is easy to install and can trap and hold coolants, emulsified polyglycols, oils, silicones, trace heavy metals, and other pollutants from compressor condensate. Compact, maintenance free with zero operating costs and long life. Separator is unaffected by humidity and temperature. Allows easy, no mess disposal without the need to changeout filters or charcoal bags.

10 ppm performance guarantee
• Exceeds EPA and ISO environmental standards
Show More Close
 

Technical Specifications

Item # 13X544
Mfr. Model # 13X544
UNSPSC #20142801
Shipping Weight 260.0 lbs
Country of Origin USA *
Item Oil/Water Separator and Vent
Type Molecular Separation
Max. Air Compressor HP 300
Condensate Inlet NPT (In.) (6) 1/4
Water Outlet NPT (In.) 1/2
Absorption Module Volume (Gal.) 15 gal.
Max. Pressure (PSI) 200
Temp. Range (F) 40 to 140
Length (In.) 19
Width (In.) 34
Height (In.) 29
Weight (Lbs.) 220
* This product's country of origin is subject to change

Compliance and Restrictions