Check Availability
  • SPEEDAIRE 

    Industrial Duty Air Hammer, Blows per Minute: 2800, Stroke Length: 2-11/64"

  • Item # 12V729
  • Mfr. Model # 12V729
Industrial Duty Air Hammer, Blows per Minute: 2800, Stroke Length: 2-11/64"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for industrial duty applications, this air hammer is ideal for mufflers and pipe removal, body shop work, shock work, scraping rust, and light front-end work. This tool features a "Quick-Change" retainer for simple accessory changes, heat-treated impact parts for durability and an ergonomic handle for added operator comfort.
Show More Close
 

Technical Specifications

Item # 12V729
Mfr. Model # 12V729
UNSPSC #27131504
Catalog Page 2510
Shipping Weight 3.85 lbs
Country of Origin Taiwan *
Item - Air Hammers Air Hammer
Shank Size - Air Hammers 0.401"
Shank Type - Air Hammers Round
Duty Cycle - Air Tools Industrial Duty
Stroke Length 2-11/64"
Blows per Minute - Air Tools 2800
Air Inlet Size - Air Tools 1/4" NPT
Average CFM @ 15 Second Run Time 2.00
CFM @ Full Load 10.0
Min. Hose 3/8"
Overall Length 6-1/2"
Required Pressure 90 psi
Handle Type Pistol
Features Suitable for chipping, general cutting of sheet metal, light vehicle exhaust work, scraping, and removal and separation of rivets or joints.
Includes Spring Retainer
* This product's country of origin is subject to change

Compliance and Restrictions