Check Availability
  • SPEEDAIRE 

    General Duty Air Hammer, Blows per Minute: 3200, Stroke Length: 2-5/8"

  • Item # 21AC12
  • Mfr. Model # 21AC12
General Duty Air Hammer, Blows per Minute: 3200, Stroke Length: 2-5/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21AC12
Mfr. Model # 21AC12
UNSPSC #27131504
Catalog Page 2510
Shipping Weight 4.5 lbs
Country of Origin Taiwan *
Item - Air Hammers Air Hammer
Shank Size - Air Hammers 0.401"
Shank Type - Air Hammers Round
Duty Cycle - Air Tools General Duty
Stroke Length 2-5/8"
Blows per Minute - Air Tools 3200
Air Inlet Size - Air Tools 1/4" NPT
Average CFM @ 15 Second Run Time 3.60
CFM @ Full Load 7.0
Min. Hose 3/8"
Overall Length 6-3/4"
Required Pressure 90 psi
Handle Type Pistol
Includes Spring Retainer, 4 pc., 5" Chisel
* This product's country of origin is subject to change

Compliance and Restrictions