Check Availability
  • SPEEDAIRE 

    Front Exhaust Straight Air Die Grinder, 1/4" Collet, 18,000 rpm Free Speed, 0.5 HP

  • Item # 45YY20
  • Mfr. Model # 45YY20
Front Exhaust Straight Air Die Grinder, 1/4" Collet, 18,000 rpm Free Speed, 0.5 HP
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45YY20
Mfr. Model # 45YY20
UNSPSC #27131511
Catalog Page 2506
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Air Die Grinder
Grinder Orientation Straight
Free Speed 18,000 rpm
HP 0.5 HP
Collet 1/4"
Exhaust Front
Variable Speed No
Grinder Type Straight
CFM @ Full Load 16.0
Average CFM @ 15 Second Run Time 4.00
Handle Material Aluminum
Min. Hose Size 3/8"
Overall Length 7"
Required Pressure 90 psi
Air Inlet 1/4" NPT
Throttle Lever
Includes (2) Collet Wrenches
Duty Industrial
* This product's country of origin is subject to change

Compliance and Restrictions