Check Availability
  • SPEEDAIRE 

    Filter Wall Mount Set

  • Item # 35GM65
  • Mfr. Model # 35GM65
Filter Wall Mount Set
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35GM65
Mfr. Model # 35GM65
UNSPSC #27131603
Catalog Page 2597
Shipping Weight 1.44 lbs
Country of Origin Turkey *
Item Filter Wall Mount Set
Type General Purpose
Fits GX0010-038-Y-G
Material Galvanized Steel
For Use with Model Number GX0010-038-Y-G
Length (In.) 4
Height (In.) 2
Width (In.) 2
* This product's country of origin is subject to change

Compliance and Restrictions