Check Availability
  • SPEEDAIRE 

    Exhaust Silencer Mist Eliminator

  • Item # 4ZL96
  • Mfr. Model # 4ZL96
Exhaust Silencer Mist Eliminator
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Exhaust Silencer Mist Eliminator attaches to a vertical leg of an air system to nullify pneumatic exhaust noise.
Show More Close
 

Technical Specifications

Item # 4ZL96
Mfr. Model # 4ZL96
UNSPSC #27131609
Catalog Page 2612
Shipping Weight 1.25 lbs
Country of Origin United Kingdom *
Item Exhaust Silencer Mist Eliminator
NPT (In.) 1/2
Max. Flow (CFM) 35
Max. Pressure (PSI) 150
Max. Temp. (F) 160
Height (In.) 7.1
Width (In.) 3.54
* This product's country of origin is subject to change

Welcome Sign In