Check Availability
  • SPEEDAIRE 

    Chrome Plated Zinc Thumb Lever Air Gun; Max. Inlet Pressure: 150 psi

  • Item # 22YK53
  • Mfr. Model # 22YK53
Chrome Plated Zinc Thumb Lever Air Gun; Max. Inlet Pressure: 150 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 22YK53
Mfr. Model # 22YK53
UNSPSC #27131502
Catalog Page 2515
Shipping Weight 0.6 lbs
Country of Origin China *
Item Air Gun
Air Gun Product Group Air Gun
Air Gun Body Style Thumb Lever
Standards OSHA 1910.242(B)
Air Gun Inlet Size 1/4" (F)NPT
Extension Size 3-15/16"
Output 90 psi
Max. Inlet Pressure 150 psi
Air Consumption 26 scfm
Outlet Size 1/4" (F)NPT
Nozzle Safety
Nozzle Length 4"
Body Material Chrome Plated Zinc
Color Chrome
Application Full Flow
Overall Length 6-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov