Check Availability
  • SPEEDAIRE 

    Chrome Plated Zinc Thumb Lever Air Gun; Max. Inlet Pressure: 150 psi

  • Item # 22YK50
  • Mfr. Model # 22YK50
  • (1)
Chrome Plated Zinc Thumb Lever Air Gun; Max. Inlet Pressure: 150 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

SpeedaireĀ® Pistol grip thumb lever with rubber nozzle is designed specifically for hard-to-reach applications and includes an extension with a high-flow safety nozzle. Durable aluminum construction with thumb lever provides control and is easy to adjust air volume.
Show More Close
 

Technical Specifications

Item # 22YK50
Mfr. Model # 22YK50
UNSPSC #27131502
Catalog Page 2513
Shipping Weight 0.4 lbs
Country of Origin China *
Item Air Gun
Air Gun Product Group Air Gun
Air Gun Body Style Thumb Lever
Air Gun Inlet Size 1/4" (F)NPT
Extension Size 1-5/16"
Output 90 psi
Max. Inlet Pressure 150 psi
Air Consumption 11 scfm
Outlet Size 1/8" (F)NPT
Nozzle Rubber
Nozzle Length 1"
Body Material Chrome Plated Zinc
Color Chrome
Overall Length 5"
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.