Check Availability
  • SPEEDAIRE 

    Chrome Plated Zinc Thumb Lever Air Gun Kit; Max. Inlet Pressure: 150 psi

  • Item # 22YK41
  • Mfr. Model # 22YK41
Chrome Plated Zinc Thumb Lever Air Gun Kit; Max. Inlet Pressure: 150 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 22YK41
Mfr. Model # 22YK41
UNSPSC #27131502
Catalog Page 2515
Shipping Weight 0.45 lbs
Country of Origin China *
Item Air Gun Kit
Air Gun Product Group Air Gun Kit
Air Gun Body Style Thumb Lever
Air Gun Inlet Size 1/4" (F)NPT
Output 90 psi
Max. Inlet Pressure 150 psi
Outlet Size 1/8" (F)NPT
Nozzle Various
Nozzle Length 2"
Body Material Chrome Plated Zinc
Color Chrome
Includes Rubber Tip, Standard Tip, Inflator Needle Tip, Safety Nozzle
Overall Length 3-3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov