Check Availability
  • SPEEDAIRE 

    Chrome Plated Aluminum Thumb Lever Air Gun; Max. Inlet Pressure: 150 psi

  • Item # 22YK46
  • Mfr. Model # 22YK46
Chrome Plated Aluminum Thumb Lever Air Gun; Max. Inlet Pressure: 150 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22YK46
Mfr. Model # 22YK46
UNSPSC #27131502
Catalog Page 2513
Shipping Weight 0.25 lbs
Country of Origin China *
Item Air Gun
Air Gun Product Group Air Gun
Air Gun Body Style Thumb Lever
Standards OSHA 1910.95
Air Gun Inlet Size 1/4" (F)NPT
Extension Size 3/8"
Output 90 psi
Max. Inlet Pressure 150 psi
Air Consumption 8 scfm
Outlet Size 1/8" (F)NPT
Nozzle Standard, Non-Safety
Nozzle Length 7/16"
Body Material Chrome Plated Aluminum
Color Chrome
Overall Length 3-3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.