Check Availability
  • SPEEDAIRE 

    Chrome Plated Aluminum, Brass, Steel Thumb Lever Air Gun Kit; Max. Inlet Pressure: 150 psi

  • Item # 1KUF4
  • Mfr. Model # AC8001
Chrome Plated Aluminum, Brass, Steel Thumb Lever Air Gun Kit; Max. Inlet Pressure: 150 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1KUF4
Mfr. Model # AC8001
UNSPSC #27131502
Catalog Page 2513
Shipping Weight 1.05 lbs
Country of Origin China *
Item Air Gun Kit
Air Gun Product Group Air Gun Kit
Air Gun Body Style Thumb Lever
Standards OSHA 1910.242(B), OSHA 1910.95
Air Gun Inlet Size 1/4" (F)NPT
Trigger Lever
Max. Inlet Pressure 150 psi
Outlet Size 1/8" (F)NPT
Body Material Chrome Plated Aluminum, Brass, Steel
Color Chrome
Includes Air Gun, 1/4" FNPT Coupler,Dual Foot Chuck, Inflation Needle, 1/4" FNPT Coupling, Safety Nozzle, Tapered Inflater, Tire Gauge, Adapter for Inflators, (4ea): 1/4" MNPT Plugs, (2 ea):1/4" FNPT Plugs, 1/4" MNPT Nipples
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.