Check Availability
  • SPEEDAIRE 

    Brass Universal Quick Coupler Body

  • Item # 30E730
  • Mfr. Model # 30E730
Brass Universal Quick Coupler Body
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30E730
Mfr. Model # 30E730
UNSPSC #27131613
Catalog Page 2517
Shipping Weight 0.25 lbs
Country of Origin China *
Item Quick Coupler Body
Interchange Type - Quick Connect Universal Interchange
Interchange Type - Quick Connect Air Couplings Universal
Pipe Size - Quick Connect Air Couplings 1/4"
Hose Connection - Quick Connect Air Couplings (F)NPT
Body Size - Quick Connect Air Couplings 1/4"
Max. Pressure - Quick Connect Air Couplings 250 psi
Locking Type - Quick Connect Air Couplings Push-to-Connect
Material - Quick Connect Air Couplings Brass
Seals - Quick Connect Air Couplings Buna-N
Max. Flow 35 cfm
Temp. Range -40 Degrees to 150 Degrees F
Application Used on End of Hose or Air Supply
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.