Check Availability
  • SPEEDAIRE 

    Brass Industrial Quick Coupler Plug

  • Item # 30E707
  • Mfr. Model # 30E707
Brass Industrial Quick Coupler Plug
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Quick coupler plug is designed to install on the end of a hose or tool inlet. Fully interchangeable with couplers and plugs. Noncorrosive zinc-plated finish provides long lasting service. Molded Buna-n seals create a leak proof connection.
Show More Close
 

Technical Specifications

Item # 30E707
Mfr. Model # 30E707
UNSPSC #27131613
Catalog Page 2519
Shipping Weight 0.005 lbs
Country of Origin China *
Item Quick Coupler Plug
Interchange Type - Quick Connect Industrial Interchange
Interchange Type - Quick Connect Air Couplings Industrial
Pipe Size - Quick Connect Air Couplings 1/4"
Hose Connection - Quick Connect Air Couplings (M)NPT
Body Size - Quick Connect Air Couplings 1/4"
Max. Pressure - Quick Connect Air Couplings 300 psi
Material - Quick Connect Air Couplings Brass
Seals - Quick Connect Air Couplings Buna-N
Temp. Range -40 Degrees to 150 Degrees F
Application Used on End of Hose or Tool Inlet
Standards ISO 6150, MIL-C-4109F
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov