Check Availability
  • SPEEDAIRE 

    Blue Lithium Complex Multipurpose Grease, 14.1 oz., NLGI Grade: 2, Package Quantity 10

  • Item # 2EPU9
  • Mfr. Model # 2EPU9
Blue Lithium Complex Multipurpose Grease, 14.1 oz., NLGI Grade: 2, Package Quantity 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2EPU9
Mfr. Model # 2EPU9
UNSPSC #15121520
Catalog Page 2594
Shipping Weight 10.3 lbs
Country of Origin USA *
Item Multipurpose Grease
NLGI Grade 2
Base Oil Synthetic
Container Size 14.1 oz.
Lubricant NSF Rating Not Rated
Grease Thickener Lithium Complex
Grease Color Blue
Grease Container Can
Max. Operating Temp. 325 Degrees F
Flash Point 200 Degrees F
Dropping Point 475 Degrees F
Four-Ball Wear Not Specified
Timken OK Load Not Specified
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.