Check Availability
  • SPEEDAIRE 

    Aluminum Universal Quick Coupler Body

  • Item # 2VDG3
  • Mfr. Model # 2VDG3
Aluminum Universal Quick Coupler Body
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2VDG3
Mfr. Model # 2VDG3
UNSPSC #40141734
Shipping Weight 0.16 lbs
Country of Origin China *
Item Quick Coupler Body
Interchange Type - Quick Connect Universal Interchange
Interchange Type - Quick Connect Air Couplings Universal
Pipe Size - Quick Connect Air Couplings 3/8"
Hose Connection - Quick Connect Air Couplings (F)NPT
Body Size - Quick Connect Air Couplings 1/4"
Max. Pressure - Quick Connect Air Couplings 300 psi
Material - Quick Connect Air Couplings Aluminum
Seals - Quick Connect Air Couplings Buna-N
Max. Flow 41 cfm
Finish Plain
Temp. Range -40 Degrees to 250 Degrees F
Application Used on End of Hose or Tool Inlet for Connection to Quick Coupler
* This product's country of origin is subject to change

Compliance and Restrictions