Check Availability
  • SPEEDAIRE 

    Aluminum Single Rack Rotary Actuator; 2" Bore

  • Item # 5PDT1
  • Mfr. Model # 5PDT1
Aluminum Single Rack Rotary Actuator; 2" Bore
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5PDT1
Mfr. Model # 5PDT1
UNSPSC #31251507
Shipping Weight 20.25 lbs
Country of Origin USA *
Item Rotary Actuator
Type Single Rack
Rotation Angle (Deg.) 270
Torque (In.-Lbs.) 660
Bore 2"
Port Size 1/4" NPT
Maximum Pressure 150 psi
Operating Temp. Range -20F to 200F
Shaft Type Single End Standard
Shaft Length 2.031"
Shaft Dia. 1.125"
Keyway Length 1.875"
Key Height with Shaft 1.531"
Housing Material Aluminum
Powertrain Material Steel
Length 21.197"
Width 5.749"
Height 6.604"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.