Check Availability
  • SPEEDAIRE 

    Aluminum Single Rack Rotary Actuator; 2" Bore

  • Item # 5PDT0
  • Mfr. Model # 5PDT0
Aluminum Single Rack Rotary Actuator; 2" Bore
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5PDT0
Mfr. Model # 5PDT0
UNSPSC #31251507
Shipping Weight 26.2 lbs
Country of Origin USA *
Item Rotary Actuator
Type Single Rack
Rotation Angle (Deg.) 180
Torque (In.-Lbs.) 660
Bore 2"
Port Size 1/4" NPT
Maximum Pressure 150 psi
Operating Temp. Range -20F to 200F
Shaft Type Single End Standard
Shaft Length 2.031"
Shaft Dia. 1.125"
Keyway Length 1.875"
Key Height with Shaft 1.531"
Housing Material Aluminum
Powertrain Material Steel
Length 16.796"
Width 5.749"
Height 6.604"
* This product's country of origin is subject to change

Welcome Sign In