Check Availability
  • SPEEDAIRE 

    Aluminum Global Style Hi-Flow Quick Coupler Body

  • Item # 30E612
  • Mfr. Model # 30E612
Aluminum Global Style Hi-Flow Quick Coupler Body
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30E612
Mfr. Model # 30E612
UNSPSC #27131613
Catalog Page 2519
Shipping Weight 0.01 lbs
Country of Origin China *
Item Quick Coupler Body
Interchange Type - Quick Connect Global Style Hi-Flow
Interchange Type - Quick Connect Air Couplings Global Style Hi-Flow
Pipe Size - Quick Connect Air Couplings 1/4"
Hose Connection - Quick Connect Air Couplings (M)NPT
Body Size - Quick Connect Air Couplings 1/4"
Max. Pressure - Quick Connect Air Couplings 250 psi
Locking Type - Quick Connect Air Couplings Push-to-Connect
Material - Quick Connect Air Couplings Aluminum
Seals - Quick Connect Air Couplings Buna-N
Max. Flow 50 cfm
Finish Anodized
Temp. Range -40 Degrees to 150 Degrees F
Application Used on End of Hose or Air Supply
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In