Check Availability
  • SPEEDAIRE 

    Aluminum Global Style Hi-Flow Quick Coupler Plug

  • Item # 30E524
  • Mfr. Model # 30E524
Aluminum Global Style Hi-Flow Quick Coupler Plug
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30E524
Mfr. Model # 30E524
UNSPSC #27131613
Shipping Weight 0.005 lbs
Country of Origin China *
Item Quick Coupler Plug
Interchange Type - Quick Connect Global Style Hi-Flow
Interchange Type - Quick Connect Air Couplings Global Style Hi-Flow
Pipe Size - Quick Connect Air Couplings 3/8"
Hose Connection - Quick Connect Air Couplings (M)NPT
Body Size - Quick Connect Air Couplings 1/4"
Max. Pressure - Quick Connect Air Couplings 300 psi
Material - Quick Connect Air Couplings Aluminum
Seals - Quick Connect Air Couplings Buna-N
Finish Anodized
Temp. Range -40 Degrees to 200 Degrees F
Application Used on End of Hose or Tool Inlet
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In