Check Availability
  • SPEEDAIRE 

    Aluminum Double Rack Rotary Actuator; 2" Bore

  • Item # 5PDT4
  • Mfr. Model # 5PDT4
Aluminum Double Rack Rotary Actuator; 2" Bore
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5PDT4
Mfr. Model # 5PDT4
UNSPSC #31251507
Shipping Weight 26.85 lbs
Country of Origin USA *
Item Rotary Actuator
Type Double Rack
Rotation Angle (Deg.) 180
Torque (In.-Lbs.) 1319
Bore 2"
Port Size 1/4" NPT
Maximum Pressure 150 psi
Operating Temp. Range -20F to 200F
Shaft Type Single End Standard
Shaft Length 2.031"
Shaft Dia. 1.125"
Keyway Length 1.875"
Key Height with Shaft 1.531"
Housing Material Aluminum
Powertrain Material Steel
Length 16.796"
Width 5.749"
Height 6.604"
* This product's country of origin is subject to change

Compliance and Restrictions