Check Availability
  • SPEEDAIRE 

    Aluminum Double Rack Rotary Actuator; 1-1/2" Bore

  • Item # 5PDR5
  • Mfr. Model # 5PDR5
Aluminum Double Rack Rotary Actuator; 1-1/2" Bore
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5PDR5
Mfr. Model # 5PDR5
UNSPSC #31251507
Shipping Weight 10.5 lbs
Country of Origin USA *
Item Rotary Actuator
Type Double Rack
Rotation Angle (Deg.) 90
Torque (In.-Lbs.) 465
Bore 1-1/2"
Port Size 1/4" NPT
Maximum Pressure 150 psi
Operating Temp. Range -20F to 200F
Shaft Type Single End Standard
Shaft Length 1.750"
Shaft Dia. 0.875"
Keyway Length 1.500"
Key Height with Shaft 1.203"
Housing Material Aluminum
Powertrain Material Steel
Length 9.397"
Width 4.437"
Height 4.375"
* This product's country of origin is subject to change

Compliance and Restrictions