Check Availability
  • SPEEDAIRE 

    Aluminum Cylinder Mounting Hardware

  • Item # 5VNY4
  • Mfr. Model # 5VNY4
Aluminum Cylinder Mounting Hardware
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 5VNY4
Mfr. Model # 5VNY4
UNSPSC #27131708
Catalog Page 2547
Shipping Weight 1.21 lbs
Country of Origin USA *
Item Cylinder Mounting Hardware
Bore Dia. (In.) 2-1/2, 3
Mount Type Clevis Bracket
Material Aluminum
Fits 2-1/2, 3" Bore
Includes Clevis Bracket, Pin and Locknut
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov