Check Availability
  • SPEEDAIRE 

    9.5 Foot and Flange Mounted Air Motor with 7/8" Shaft Dia. and 1-1/4" NPT Port Size

  • Item # 22UX53
  • Mfr. Model # 22UX53
9.5 Foot and Flange Mounted Air Motor with 7/8" Shaft Dia. and 1-1/4" NPT Port Size
Qty
  • Web Price
    $860.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this compact, low-maintenance air motor in applications that would normally require similar, but more-expensive explosionproof electric motors. Variable speed and can be operated in extreme temperatures. Includes discharge muffler. Reversible (REV) rotation.
Show More Close
 

Technical Specifications

Item # 22UX53
Mfr. Model # 22UX53
UNSPSC #27131508
Catalog Page 2584
Shipping Weight 80.0 lbs
Country of Origin China *
Item Air Motor
HP 9.5
Running Torque @ Max. Pressure 290.00 in.-lb.
Max. Air Flow 275 cfm
No Load RPM 2000
Shaft Dia. 7/8"
Shaft Length 2.13"
Mounting Foot and Flange
Port Size 1-1/4" NPT
Rotation REV
Housing Material Cast Iron
Finish Gray
RPM @ Max. Torque 500
Max. Air Pressure 100 psi
Keyway Length 1.41"
Overall Length 13.65"
Overall Width 8.03"
Overall Height 7.28"
Operating Temp. Range 0 Degrees to 250 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close