Check Availability
  • SPEEDAIRE 

    General Duty Air Riveter; 1/8", 5/32", 3/32", 3/16" Blind Rivet Dia.

  • Item # 3CRH4
  • Mfr. Model # 3CRH4
General Duty Air Riveter; 1/8", 5/32", 3/32", 3/16" Blind Rivet Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3CRH4
Mfr. Model # 3CRH4
UNSPSC #27112402
Shipping Weight 4.5 lbs
Country of Origin Taiwan *
Item - Air Riveters Air Riveter
Blind Rivet Dia. 1/8", 5/32", 3/32", 3/16"
Duty Cycle - Air Tools General Duty
Pulling Force - Air Riveters 1940 lb.
Tool Weight 3.30 lb.
Mandrel Collection System Included No
Air Inlet Size - Air Tools 1/4" NPT
Stroke Length 35/64"
CFM per Stroke 0.550
Min. Hose Size 3/8"
Max. Pressure 90 psi
Construction Aluminum
Dia. 3-1/5"
Height 10-4/5"
Length 9-1/8"
Includes (4) Nosepieces 3/32", 1/8", 5/32", 3/16", and Spanner
* This product's country of origin is subject to change

Compliance and Restrictions