Check Availability
  • SPEEDAIRE 

    80 Gal. Stationary Steel Air Tank

  • Item # 5Z361
  • Mfr. Model # 5Z361
80 Gal. Stationary Steel Air Tank
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These air tanks are designed to be used as air receivers. The tanks are designed for a maximum 200 PSI. Motor slots are punched into the baseplates for the size motors listed.
Show More Close
 

Technical Specifications

Item # 5Z361
Mfr. Model # 5Z361
UNSPSC #24111802
Catalog Page 2579
Shipping Weight 291.0 lbs
Country of Origin USA *
Item Air Tank
Type Stationary
Material Steel
Capacity (Gal.) 80
Working Pressure (PSI) 200
Tank Type Horizontal
Max. Recommended Pump Sz. (HP) 10/2
Baseplate for NEMA Frame 145T, 184T, 215T
Dia. (In.) 20
Length (In.) 63
Height (In.) 27.4
Shell (In.) 50.8
Standards ASME Section VIII Division 1, U Tank
* This product's country of origin is subject to change

Welcome Sign In