Check Availability
  • SPEEDAIRE 

    80 Gal. Stationary Steel Air Tank

  • Item # 3HDR3
  • Mfr. Model # 3HDR3
80 Gal. Stationary Steel Air Tank
Qty
  • Web Price
    $1,345.34 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These air tanks are designed to be used as air receivers only and are rated for a maximum pressure of 200 psi.
Show More Close
 

Technical Specifications

Item # 3HDR3
Mfr. Model # 3HDR3
UNSPSC #24111802
Catalog Page 2579
Shipping Weight 226.0 lbs
Country of Origin USA *
Item Air Tank
Type Stationary
Material Steel
Capacity (Gal.) 80
Working Pressure (PSI) 200
Tank Type Horizontal
Dia. (In.) 20
Length (In.) 61.75
Height (In.) 25.65
Standards ASME U Code
* This product's country of origin is subject to change

Welcome Sign In