Check Availability
  • SPEEDAIRE 

    General Duty Air Riveter; 1/8", 5/32", 3/16" Blind Rivet Dia.

  • Item # 3CRH3
  • Mfr. Model # 3CRH3
General Duty Air Riveter; 1/8", 5/32", 3/16" Blind Rivet Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3CRH3
Mfr. Model # 3CRH3
UNSPSC #27112402
Catalog Page 2504
Shipping Weight 4.1 lbs
Country of Origin Taiwan *
Item - Air Riveters Air Riveter
Blind Rivet Dia. 1/8", 5/32", 3/16"
Duty Cycle - Air Tools General Duty
Pulling Force - Air Riveters 1983 lb.
Tool Weight 3.2 lb.
Mandrel Collection System Included No
Air Inlet Size - Air Tools 1/4" NPT
Stroke Length 5/8"
CFM per Stroke 0.630
Min. Hose Size 3/8"
Max. Pressure 100 psi
Construction Aluminum
Dia. 3"
Height 11-4/5"
Length 8-27/32"
Includes (3) Nosepieces 1/8", 5/32", 3/16", and Spanner
* This product's country of origin is subject to change

Compliance and Restrictions