Check Availability
  • SPEEDAIRE 

    7/16" Air Cylinder Bore Dia. with 5" Stroke Stainless Steel , Double End Mounted Air Cylinder

  • Item # 5TGX2
  • Mfr. Model # NCDME044-0500
7/16" Air Cylinder Bore Dia. with 5" Stroke Stainless Steel , Double End Mounted Air Cylinder
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5TGX2
Mfr. Model # NCDME044-0500
UNSPSC #27131701
Shipping Weight 0.18 lbs
Country of Origin USA *
Item Air Cylinder
Air Cylinder Product Group Air Cylinder
Cylinder Action Double Acting
Air Cylinder Bore Dia. 7/16"
Stroke 5"
Air Cylinder Type Round Body
Air Cylinder Mount Double End
Body Material Stainless Steel
Port Size #10-32 UNF
Single Acting/Double Acting Double Acting
Cushion Type None
Temp. Range 40 Degrees to 140 Degrees F
Cylinder Type Round
Overall Length 8.56"
Bore Dia. 7/16"
Mount Double End
Piston Material Magnetic
Finish Hard Coat Anodized
End Cap Material Aluminum
Piston Rod Material Chrome Plated Carbon Steel
Magnetic Piston Yes
Tie Rod Material N
Tube Material Stainless Steel
Nose Mount Thread 7/16"-20 UNF
Rod Dia. 0.197"
Rod Thread Size #10-32 UNF
Rod Thread Length 1/2"
Pivot Hole Dia. 0.156"
Features Switched
Max. Pressure 250 psi
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Cuba , Iraq , Iran , North Korea , Rwanda , Sudan and Syria .

This item is restricted for international sale.