This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • SPEEDAIRE 

    6" Hook-and-Loop Disc Backup Pad, 5/16"-24 Threaded Shaft Back Mount, 12,000 Max. RPM, 1 EA

  • Item # 31XG41
  • Mfr. Model # 31XG41
6" Hook-and-Loop Disc Backup Pad, 5/16"-24 Threaded Shaft Back Mount, 12,000 Max. RPM, 1 EA

See alternate products available online.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 31XG41
Mfr. Model # 31XG41
UNSPSC #31191505
Shipping Weight 0.3 lbs
Country of Origin Taiwan *
Item Disc Backup Pad
Disc Diameter 6"
Face Mounting Type Hook-and-Loop
Back Mounting Type Threaded Shaft
Back Mounting Size 5/16"-24
Max. RPM 12,000
Density Medium
Vacuum Hole Design Non-Vacuum
Thickness 3/8"
Body Material Foam
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms