Check Availability
  • SPEEDAIRE 

    5 gal. 4.0 HP Carry Portable Gas Air Compressor

  • Item # 4GB42
  • Mfr. Model # 4GB42
5 gal. 4.0 HP Carry Portable Gas Air Compressor
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This portable gas engine-powered air compressor from SpeedaireĀ® comes with a wraparound frame and includes an ASME air receiver, cast-iron cylinder, and quick-connect fitting. Meets California emission codes.
Show More Close
 

Technical Specifications

Item # 4GB42
Mfr. Model # 4GB42
UNSPSC #40151601
Catalog Page 2568
Shipping Weight 86.0 lbs
Country of Origin USA *
Tank Style - Air Compressor Twin
Engine HP - Air Compressor 4.0
Engine Brand - Air Compressor Honda
Number of Stages - Air Compressor 1
Tank Size - Air Compressor 5.0 gal.
Free Air CFM @ 90 PSI - Air Compressor 4.60
Max. Pressure - Air Compressor 125 psi
(F)NPT Outlet 1/4"
Item - Air Compressor Portable Air Compressor
Lubrication Type - Air compressor Splash Lubricated
Free Air CFM @ Max. Pressure - Air Compressor 4.00
Weight - Air Compressor 76 lb.
Fuel Type - Engine Gasoline
Pump RPM 3000
Avg. Pump Life 2000 hr.
Pump Oil Capacity 4.0 oz.
Engine Oil Capacity 20 oz.
Overall Length 21-1/2"
Overall Height 21-3/4"
Overall Width 17-1/2"
Includes Regulator and 2 Gauges
Item Portable Gas Air Compressor
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Engines.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms