Check Availability
  • SPEEDAIRE 

    5" Adhesive/PSA Disc Backup Pad, 5/16"-24 Threaded Shaft Back Mount, 12,000 Max. RPM, 1 EA

  • Item # 31XG38
  • Mfr. Model # 31XG38
5" Adhesive/PSA Disc Backup Pad, 5/16"-24 Threaded Shaft Back Mount, 12,000 Max. RPM, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31XG38
Mfr. Model # 31XG38
UNSPSC #31191505
Shipping Weight 0.23 lbs
Country of Origin Taiwan *
Item Disc Backup Pad
Disc Diameter 5"
Face Mounting Type Adhesive/PSA
Back Mounting Type Threaded Shaft
Back Mounting Size 5/16"-24
Max. RPM 12,000
Density Medium
Vacuum Hole Design Non-Vacuum
Thickness 3/8"
Body Material Foam
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close