Check Availability
  • SPEEDAIRE 

    5.25 Face Mounted Air Motor with 3/4" Shaft Dia. and 1/2" NPT Port Size

  • Item # 22UX79
  • Mfr. Model # 22UX79
5.25 Face Mounted Air Motor with 3/4" Shaft Dia. and 1/2" NPT Port Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this compact, low-maintenance air motor in applications that would normally require similar, but more-expensive explosionproof electric motors. Variable speed and can be operated in extreme temperatures. Includes discharge muffler. Reversible (REV) rotation.
Show More Close
 

Technical Specifications

Item # 22UX79
Mfr. Model # 22UX79
UNSPSC #27131508
Catalog Page 2584
Shipping Weight 24.25 lbs
Country of Origin China *
Item Air Motor
HP 5.25
Running Torque @ Max. Pressure 132.00 in.-lb.
Max. Air Flow 175 cfm
No Load RPM 2500
Shaft Dia. 3/4"
Shaft Length 1.50"
Mounting Face
Port Size 1/2" NPT
Rotation REV
Housing Material Cast Iron
Finish Gray
RPM @ Max. Torque 300
Max. Air Pressure 100 psi
Overall Length 8.45"
Overall Width 5.51"
Overall Height 5.51"
Operating Temp. Range 0 Degrees to 250 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.