Check Availability
  • SPEEDAIRE 

    30 Gal. Stationary Steel Air Tank

  • Item # 5Z363
  • Mfr. Model # 5Z363
30 Gal. Stationary Steel Air Tank
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These air tanks are designed to be used as air receivers. The tanks are designed for a maximum 200 PSI. Motor slots are punched into the baseplates for the size motors listed.
Show More Close
 

Technical Specifications

Item # 5Z363
Mfr. Model # 5Z363
UNSPSC #24111802
Catalog Page 2577
Shipping Weight 140.0 lbs
Country of Origin USA *
Item Air Tank
Type Stationary
Material Steel
Capacity (Gal.) 30
Working Pressure (PSI) 200
Tank Type Vertical
Max. Recommended Pump Sz. (HP) 5/1, 2/2
Baseplate for NEMA Frame 56, 56H, 56HZ
Dia. (In.) 16
Height (In.) 45.2
Shell (In.) 31.5
Standards ASME U and UM Code
* This product's country of origin is subject to change

Compliance and Restrictions