Check Availability
  • SPEEDAIRE 

    3 Phase - Electrical Vertical Tank Mounted 5.00HP - Air Compressor Stationary Air Compressor, 60 gal

  • Item # 4ME98
  • Mfr. Model # 4ME98
3 Phase - Electrical Vertical Tank Mounted 5.00HP - Air Compressor Stationary Air Compressor, 60 gal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Air compressor unit is intended to provide compressed air to power pneumatic tools and operate spray guns. The pumps supplied are oil lubricated. A small amount of oil carryover is present in the compressed air stream. Applications requiring air free of oil or water should have the appropriate filter installed. The air compressor unit must be mounted on a solid floor or solid ground. Any other use of this unit will void the warranty and the manufacturer will not be responsible for problems or damages resulting from such misuse.
Show More Close
 

Technical Specifications

Item # 4ME98
Mfr. Model # 4ME98
UNSPSC #40151601
Catalog Page 2570
Shipping Weight 384.0 lbs
Country of Origin USA *
Item - Air Compressor Stationary Air Compressor
HP - Air Compressor 5.00
Phase - Electrical 3
Input Voltage - Air Compressor 208 to 240VAC, 480VAC
Number of Stages - Air Compressor 1
Pump Location - Air Compressor Tank Mounted
Style - Air Compressor Simplex
Lubrication Type - Air compressor Splash Lubricated
Free Air CFM @ Max. Pressure - Air Compressor 14.2
Tank Style - Air Compressor Vertical
Tank Size - Air Compressor 60 gal.
Compressor Package Type Base Model
Amps 13.4-13.2/6.6
Hz 60
ASME Tank Yes
(F)NPT Outlet 3/4"
dBA @ 3 Feet 85
Pump RPM 950
Pump Oil Capacity 45 oz.
On Pressure Switch Setting 110
Off Pressure Switch Setting 140
Cylinder Material Cast Iron
Finish Powder Coated
Control Pressure Switch
Motor Type Open Dripproof
Overall Length 23"
Overall Width 31"
Overall Height 71"
Standards ASME, UL/CSA, California Code 462(L)(2), UL1450
Includes Motor Starter Not Included, Manual Drain Valve, Oil Sight Glass, Pressure Gauge, Pressure Safety Valve
Item Electric Air Compressor
* This product's country of origin is subject to change

Compliance and Restrictions