Check Availability
  • SPEEDAIRE 

    3 Phase - Electrical Vertical Tank Mounted 5.00HP - Air Compressor Stationary Air Compressor, 80 gal

  • Item # 35WC83
  • Mfr. Model # 35WC83
3 Phase - Electrical Vertical Tank Mounted 5.00HP - Air Compressor Stationary Air Compressor, 80 gal
Qty
  • Web Price
    $2,040.95 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Delivers higher pressure than 1-stage models with low RPM for long life. Features a totally enclosed, safety-designed belt guard.

• Expected pump life: 12,000 hr.
▪ 100% duty cycle (with use of synthetic oil)
▪ Must be hardwired
Show More Close
 

Technical Specifications

Item # 35WC83
Mfr. Model # 35WC83
UNSPSC #40151601
Catalog Page 2573
Shipping Weight 458.0 lbs
Country of Origin USA *
Item - Air Compressor Stationary Air Compressor
HP - Air Compressor 5.00
Phase - Electrical 3
Input Voltage - Air Compressor 208 to 230VAC
Number of Stages - Air Compressor 2
Pump Location - Air Compressor Tank Mounted
Style - Air Compressor Simplex
Lubrication Type - Air compressor Splash Lubricated
Free Air CFM @ Max. Pressure - Air Compressor 14.0
Tank Style - Air Compressor Vertical
Tank Size - Air Compressor 80 gal.
Compressor Package Type Base Model
Amps 14.2-12.8
Hz 60
ASME Tank Yes
(F)NPT Outlet 3/4"
dBA @ 3 Feet 83
Pump RPM 1190
Pump Oil Capacity 17 oz.
On Pressure Switch Setting 145
Off Pressure Switch Setting 175
Cylinder Material Cast Iron
Finish Powder Coated
Enclosure Open Drip Proof
Control Pressure Switch
Motor Type Open Dripproof
Overall Length 35"
Overall Width 27"
Overall Height 71"
Standards ASME, UL/CSA, California Code 462(L)(2), UL1450
Includes Motor Starter Not Included, Manual Drain Valve, Oil Sight Glass, Pressure Gauge, Pressure Safety Valve
Item Electric Air Compressor
* This product's country of origin is subject to change

Welcome Sign In