Check Availability
  • SPEEDAIRE 

    3 Phase - Electrical Vertical Tank Mounted 10.0HP - Air Compressor Stationary Air Compressor, 90 gal

  • Item # 35WC67
  • Mfr. Model # 35WC67
3 Phase - Electrical Vertical Tank Mounted 10.0HP - Air Compressor Stationary Air Compressor, 90 gal
Qty
  • Web Price
    $3,591.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The SPEEDAIREĀ® 2-stage electric air compressor is an oil-lubricated reciprocating compressor. Features include: air filter, compressor pump, discharge tube, tank pressure gauge, check valve, tank drain, pressure switch, magnetic starter, after cooler, and belt guard.
Show More Close
 

Technical Specifications

Item # 35WC67
Mfr. Model # 35WC67
UNSPSC #40151601
Catalog Page 2632
Shipping Weight 986.0 lbs
Country of Origin USA *
Item - Air Compressor Stationary Air Compressor
HP - Air Compressor 10.0
Phase - Electrical 3
Input Voltage - Air Compressor 208 to 230VAC, 460VAC
Number of Stages - Air Compressor 2
Pump Location - Air Compressor Tank Mounted
Style - Air Compressor Simplex
Lubrication Type - Air compressor Splash Lubricated
Free Air CFM @ Max. Pressure - Air Compressor 34.1
Tank Style - Air Compressor Vertical
Tank Size - Air Compressor 90 gal.
Compressor Package Type Base Model
Amps 27-24.4/12.2
Hz 60
ASME Tank Yes
(F)NPT Outlet 3/4"
dBA @ 3 Feet 89
Pump RPM 700
Pump Oil Capacity 4 qt.
On Pressure Switch Setting 145
Off Pressure Switch Setting 175
Cylinder Material Cast Iron
Finish Powder Coated
Enclosure Open Drip Proof
Control Pressure Switch
Motor Type Open Dripproof
Overall Length 52"
Overall Width 30"
Overall Height 69"
Standards ASME, CSA
Includes Motor Starter, Manual Drain Valve, Oil Sight Glass, Pressure Gauge, Pressure Safety Valve, Tri-voltage Motor
Item Electric Air Compressor
* This product's country of origin is subject to change

Welcome Sign In