Check Availability
  • SPEEDAIRE 

    3 Phase - Electrical Vertical Tank Mounted 10.0HP - Air Compressor Stationary Air Compressor, 90 gal

  • Item # 35WC66
  • Mfr. Model # 35WC66
3 Phase - Electrical Vertical Tank Mounted 10.0HP - Air Compressor Stationary Air Compressor, 90 gal
Qty
  • Web Price
    $3,617.12 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This two-stage, oil-lubricated, reciprocating air compressor features a compressor pump, ASME air receiver with a safety valve, an electric motor, a starter, and a pressure switch.
Show More Close
 

Technical Specifications

Item # 35WC66
Mfr. Model # 35WC66
UNSPSC #40151601
Catalog Page 2571
Shipping Weight 968.0 lbs
Country of Origin USA *
Item - Air Compressor Stationary Air Compressor
HP - Air Compressor 10.0
Phase - Electrical 3
Input Voltage - Air Compressor 200 to 208VAC
Number of Stages - Air Compressor 2
Pump Location - Air Compressor Tank Mounted
Style - Air Compressor Simplex
Lubrication Type - Air compressor Splash Lubricated
Free Air CFM @ Max. Pressure - Air Compressor 34.1
Tank Style - Air Compressor Vertical
Tank Size - Air Compressor 90 gal.
Compressor Package Type Base Model
Amps 28.1
Hz 60
ASME Tank Yes
(F)NPT Outlet 3/4"
dBA @ 3 Feet 89
Pump RPM 700
Pump Oil Capacity 4 qt.
On Pressure Switch Setting 145
Off Pressure Switch Setting 175
Cylinder Material Cast Iron
Finish Powder Coated
Enclosure Open Drip Proof
Control Pressure Switch
Motor Type Open Dripproof
Overall Length 52"
Overall Width 24
Overall Height 69"
Standards ASME, CSA
Includes Motor Starter, Manual Drain Valve, Oil Sight Glass, Pressure Gauge, Pressure Safety Valve, Tri-voltage Motor
Item Electric Air Compressor
* This product's country of origin is subject to change

Compliance and Restrictions