Check Availability
  • SPEEDAIRE 

    3 Phase - Electrical Horizontal Tank Mounted 0.75HP - Air Compressor Stationary Air Compressor, 30 g

  • Item # 5Z697
  • Mfr. Model # 5Z697
3 Phase - Electrical Horizontal Tank Mounted 0.75HP - Air Compressor Stationary Air Compressor, 30 g
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Speedaire air compressors are used in pneumatic climate-control systems where low oil carryover is required. Compressor delivers 90 psi discharge pressure in climate- control systems. Model was broken-in at the factory and tested for low oil carry-over, air delivery, and power consumption before it was shipped.
Show More Close
 

Technical Specifications

Item # 5Z697
Mfr. Model # 5Z697
UNSPSC #40151601
Catalog Page 2569
Shipping Weight 302.0 lbs
Country of Origin USA *
Item - Air Compressor Stationary Air Compressor
HP - Air Compressor 0.75
Phase - Electrical 3
Input Voltage - Air Compressor 208 to 240VAC, 480VAC
Number of Stages - Air Compressor 1
Pump Location - Air Compressor Tank Mounted
Style - Air Compressor Simplex
Lubrication Type - Air compressor Pressure Lubricated
Free Air CFM @ Max. Pressure - Air Compressor 2.10
Tank Style - Air Compressor Horizontal
Tank Size - Air Compressor 30 gal.
Compressor Package Type Base Model
Amps 3.6-3.0/1.5
ASME Tank Yes
(F)NPT Outlet 3/4"
Pump RPM 980
Pump Oil Capacity 14.9 oz.
On Pressure Switch Setting 70
Off Pressure Switch Setting 90
Enclosure NEMA
Control Automatic Start/Stop
Motor Type Open Dripproof
Overall Length 42-1/2"
Overall Width 21-1/4"
Overall Height 38"
Standards UL
Item Electric Air Compressor
* This product's country of origin is subject to change

Compliance and Restrictions