Check Availability
  • SPEEDAIRE 

    3 Phase - Electrical Horizontal Tank Mounted 5.00HP - Air Compressor Stationary Air Compressor, 80 g

  • Item # 54JK65
  • Mfr. Model # 54JK65
3 Phase - Electrical Horizontal Tank Mounted 5.00HP - Air Compressor Stationary Air Compressor, 80 g
Qty
  • Web Price
    $1,497.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54JK65
Mfr. Model # 54JK65
UNSPSC #40151601
Shipping Weight 524.0 lbs
Country of Origin USA *
Item - Air Compressor Stationary Air Compressor
HP - Air Compressor 5.00
Phase - Electrical 3
Input Voltage - Air Compressor 208 to 240VAC
Number of Stages - Air Compressor 2
Pump Location - Air Compressor Tank Mounted
Style - Air Compressor Simplex
Lubrication Type - Air compressor Splash Lubricated
Free Air CFM @ Max. Pressure - Air Compressor 14.0
Tank Style - Air Compressor Horizontal
Tank Size - Air Compressor 80 gal.
Compressor Package Type Base Model
Amps 13.4-13.2
Hz 60
ASME Tank Yes
(F)NPT Outlet 3/4"
dBA @ 3 Feet 84
Pump RPM 1190
Pump Oil Capacity 40 oz.
On Pressure Switch Setting 145
Off Pressure Switch Setting 175
Cylinder Material Cast Iron
Finish Powder Coated
Enclosure Open Drip Proof
Control Pressure Switch
Motor Type Induction
Overall Length 68"
Overall Width 25"
Overall Height 50"
Standards CSA
Includes Initial Fill of Compressor Oil, Manual Drain Valve, Oil Site Glass, Precision Bearings, Pressure Gauge, Pressure Relief Valve, On/Off Pressure Switch
Item Electric Air Compressor
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.