Check Availability
  • SPEEDAIRE 

    3 Phase - Electrical Horizontal Tank Mounted 1.00HP - Air Compressor Stationary Air Compressor, 30 g

  • Item # 3JR81
  • Mfr. Model # 3JR81
3 Phase - Electrical Horizontal Tank Mounted 1.00HP - Air Compressor Stationary Air Compressor, 30 g
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Speedaire air compressors are used in pneumatic climate-control systems where low oil carryover is required. Compressor delivers 90 psi discharge pressure in climate- control systems. Model was broken-in at the factory and tested for low oil carry-over, air delivery, and power consumption before it was shipped.
Show More Close
 

Technical Specifications

Item # 3JR81
Mfr. Model # 3JR81
UNSPSC #40151601
Catalog Page 2571
Shipping Weight 393.0 lbs
Country of Origin USA *
Item - Air Compressor Stationary Air Compressor
HP - Air Compressor 1.00
Phase - Electrical 3
Input Voltage - Air Compressor 208 to 240VAC, 480VAC
Number of Stages - Air Compressor 1
Pump Location - Air Compressor Tank Mounted
Style - Air Compressor Duplex
Lubrication Type - Air compressor Pressure Lubricated
Free Air CFM @ Max. Pressure - Air Compressor 6.80
Tank Style - Air Compressor Horizontal
Tank Size - Air Compressor 30 gal.
Compressor Package Type Base Model
Amps 6.4-6.2/3.1
ASME Tank Yes
(F)NPT Outlet 3/4"
Pump RPM 1120
Pump Oil Capacity 29.8 oz.
On Pressure Switch Setting 70
Off Pressure Switch Setting 90
Enclosure NEMA
Control Automatic Start/Stop
Motor Type Open Dripproof
Overall Length 41-1/2"
Overall Width 21-1/4"
Overall Height 38"
Standards UL
Includes Mounted, Wired Alternator, (2) Magnetic Starters
Item Electric Air Compressor
* This product's country of origin is subject to change

Welcome Sign In